- Radial Shaft Seal
- 479.425 mm Shaft Diameter
- 524.205 mm Housing Bore Diameter
- 22.225 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 479.425 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Bonded Design |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 524.205 mm |
| Weight | 9.314 LB |
| EAN or UPC | 85311132244 |

