- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 514.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Molded Design |
| Housing Bore Dia. | 514.35 mm |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Temp Description | w/4 Adjustable Lugs |
| Construction | HDS3 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 476.25 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Weight | 8.141 LB |
| EAN or UPC | 85311132114 |

