- Radial Shaft Seal
- 469.9 mm Shaft Diameter
- 508 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Housing Bore Dia. | 508 mm |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Bonded Design |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 469.9 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Weight | 8.061 LB |
| EAN or UPC | 85311131698 |

