- Radial Shaft Seal
- 404.83 mm Shaft Diameter
- 439.75 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 439.75 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 5,000 ft/min |
| Temp Description | w/4 Lugs |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 404.83 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Weight | 5.873 LB |
| EAN or UPC | 85311127561 |

