- Radial Shaft Seal
- 393.7 mm Shaft Diameter
- 431.8 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Material | Fluoroelastomer - Viton |
| Shaft Dia. | 393.7 mm |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Temp Description | w/8 Lugs |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 431.8 mm |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Weight | 5.773 LB |
| EAN or UPC | 85311126663 |

