- Radial Shaft Seal
- 38.1 mm Shaft Diameter
- 62.53 mm Housing Bore Diameter
- 7.37 mm Width
description
- External lip seals. Designs press-fit on shaft or spindle with sealing element contacting bore. Spring-loaded styles to handle retention of fluid are also available. All styles may be used with lip facing outward to exclude dirt and permit flushing bearing and seal cavities from within. Commonly used in agricultural equipment.
| Shaft Dia. | 38.1 mm |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Style | External |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Construction | X13 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Lip Type | External Lip Seal w/Spring |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Molded Design |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Housing Bore Dia. | 62.53 mm |
| Weight | 0.086 LB |
| EAN or UPC | 85311015301 |

