- Radial Shaft Seal
- 381 mm Shaft Diameter
- 419.1 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 381 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 419.1 mm |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Spring Material | Carbon Steel Garter |
| Weight | 6.141 LB |
| EAN or UPC | 85311125468 |

