- Radial Shaft Seal
- 349.25 mm Shaft Diameter
- 393.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 349.25 mm |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDSA1 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Lip Material | Duralip (Carboxylated Nitrile), Fluoroelastomer - Viton |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 393.7 mm |
| Pressure | 15 psi |
| Weight | 5.694 LB |
| EAN or UPC | 85311885799 |

