- Radial Shaft Seal
- 342.9 mm Shaft Diameter
- 400.1 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Type | Non-Split |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Housing Bore Dia. | 400.1 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 342.9 mm |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Weight | 5.924 LB |
| EAN or UPC | 85311122375 |

