- Radial Shaft Seal
- 281 mm Shaft Diameter
- 331.8 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 331.8 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Shaft Dia. | 281 mm |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Weight | 4.831 LB |
| EAN or UPC | 85311116145 |

