- Radial Shaft Seal
- 266.7 mm Shaft Diameter
- 298.45 mm Housing Bore Diameter
- 15.88 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 266.7 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS2 |
| Pressure | 10 psi |
| Housing Bore Dia. | 298.45 mm |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Weight | 4.258 LB |
| EAN or UPC | 85311114264 |

