- Radial Shaft Seal
- 1000 mm Shaft Diameter
- 1050 mm Housing Bore Diameter
- 23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 1050 mm |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Shaft Dia. | 1000 mm |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Temp Description | w/6 Adjustable Lugs |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Molded Design |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Non-Split |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Weight | 22.534 LB |
| EAN or UPC | 85311903370 |

