- Non-Expansion Ball Bearing Flange Unit
- 2-Bolt Flange
- 7/8 in Shaft Diameter
- 4 1/2 in Housing Length
- 1 3/8 in Overall Width
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Width | 1 1/16 in |
| Housing Height | 1 3/32 in |
| Lubrication | Non-Relubricatable |
| Length Through Bore | 1.375 in |
| Housing Material | Rubber |
| Bolt Hole Size Dimension | 3/8 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Retainer Type | Metal Land Riding |
| Flange Type | 2-Bolt Flange |
| Seal Flinger | No |
| Grease Type | GoldPlex-HP |
| Temperature Range [Max] | 220 °F |
| Bolt Size | 3/8 in |
| Misalignment Range | ±2° |
| Flange Thickness | N/A |
| Housing Construction | 1 Piece |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Hole Size | 7/16 in |
| Housing Base | Solid |
| Insert Material | Black Oxide |
| Housing Length | 4 1/2 in |
| Overall Width | 1 3/8 in |
| Bolt Circle Dia. | 3 5/8 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Shaft Dia. | 0.875 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 5/8 in |
| Mounted Unit Duty | Standard-Duty |
| Weight | 0.85 LB |
| EAN or UPC | 662461023617 |

