- 2 3/4" Roller Diameter
- 1 1/4" Stud Diameter
- 1 1/4-12 Thread
- Slotted End
- Needle Bearing Design
| Dynamic Capacity | 11700 lbf |
| Threads per Inch | 12 |
| Roller Width | 1 1/2 in |
| Lube Hole Center | 9/16 in |
| Static Capacity | 25400 lbf |
| Inch/Metric | Inch |
| Stud Length | 2.25 in |
| Roller Type | Straight |
| Stud Type | Heavy |
| Material | Steel |
| Bearing Type | Needle Bearing |
| Limiting Speed | 2000 rpm |
| Enclosure | Unsealed |
| Stud Dia. | 1.25 in |
| Thread Pitch | N/A |
| Track Capacity (40 HRC) | 10400 lbf |
| Clamp Torque | 2050 lbf |
| Thread Size | 1 1/4 |
| Thread Type | UNEF |
| Overall Length | 3.78125 in |
| End Type | Slotted |
| Roller Dia. | 2 3/4 in |
| Lube Fitting Size | 3/16 in |
| Housing Bore | 1.5 in |
| Lube Hole Diameter | 1/8 in |
| Weight | 3.13 LB |
| EAN or UPC | 637400006273 |

