- Heavy Stud Type
features
- Stud type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- Slot hole
- Heavy stud configuration
| Lubrication Fitting Size - Inch | 3/16 |
| Roller Shape | Cylindrical |
| Material | Bearing Steel, Black Oxide Finish |
| Stud Diameter - Inch | 1.25 |
| Minimum Thread Length - Inch | 1.125 |
| Platform | CAMROL® |
| Dynamic Load Rating (lb) | 11720 |
| Stud Length - Inch | 2.25 |
| Oil Hole Diameter - Inch | 0.125 |
| Relubricatable | Yes |
| Oil Hole Center - Inch | 0.563 |
| Roller Diameter - Inch | 2.75 |
| Stud Type | Heavy Stud |
| Tolerance Class | P0 Equivalent |
| Roller Width - Inch | 1.5 |
| Hex/Slot | Screwdriver Slot |
| Lubrication Fitting Size - Metric | 3/16 |
| Clamping Torque (in lbf) | 3450 |
| Limiting Speed | 1050 |
| Weight | 3.17 LB |
| EAN or UPC | 726166038854 |

