- Yoke Roller
- Needle Bearing Type
- 1 in ID x 3 1/4 in OD x 1 13/16 in Overall Width
- Crowned Roller
- Sealed
| I.D. | 1 in |
| Enclosure | Sealed |
| Bearing Type | Needle Bearing |
| Overall Width | 1 13/16 in |
| Inside Diameter Tolerance [Max] | 1.001 in |
| Inside Diameter Tolerance [Min] | 0.9995 in |
| Roller Width | 1 3/4 in |
| Inch/Metric | Inch |
| Overall Width Tolerance [Max] | 1.8125 in |
| Roller Dia. | 3 1/4 in |
| Overall Width Tolerance [Min] | 1.8075 in |
| Material | Steel |
| Roller Type | Crowned |
| Weight | 3.48 LB |
| EAN or UPC | 637400005245 |

