- 5" Roller Diameter
- 2" Stud Diameter
- 2-12 Thread
- Hex Hole End
- Needle Bearing Design
| Inch/Metric | Inch |
| Lube Fitting Size | 1/4 in |
| Roller Dia. | 5 in |
| Stud Dia. | 2 in |
| Stud Type | Standard |
| Track Capacity (40 HRC) | 35000 lbf |
| Roller Type | Crowned |
| Thread Pitch | N/A |
| Overall Length | 7.84375 in |
| Limiting Speed | 1000 rpm |
| Thread Size | 2 |
| Bearing Type | Needle Bearing |
| Thread Type | UN |
| Dynamic Capacity | 41800 lbf |
| Threads per Inch | 12 |
| Clamp Torque | 3000 lbf |
| Enclosure | Sealed |
| Material | Steel |
| Stud Length | 5 1/16 in |
| Static Capacity | 102000 lbf |
| Roller Width | 2 3/4 in |
| End Type | Hex Hole |
| Housing Bore | 2 in |
| Weight | 18.65 LB |
| EAN or UPC | 637400020682 |

