- Standard Stud Type
features
- Stud type cam follower
- Crowned outside diameter
- Needle rolling elements
- Slot hole
- LUBRI-DISC® seal
| Platform | CAMROL® |
| Stud Length - Inch | 5.0625 |
| Stud Diameter - Inch | 2 |
| Dynamic Radial Rating | 46575 |
| Hex/Slot | Hex Hole |
| Oil Hole Center - Inch | 0.875 |
| Crown Radius | 48 |
| Lubrication Fitting Size - Inch | 1/4 N.P.T. |
| Roller Diameter - Inch | 5 |
| Roller Shape | Crowned |
| Stud Type | Standard Stud |
| Relubricatable | Yes |
| Lubrication Hole Location | Stud side |
| Limiting Speed | 575 |
| Lubrication Fitting Size - Metric | 1/4 N.P.T. |
| Roller Width - Inch | 2.75 |
| Minimum Thread Length | 2.563 |
| Clamping Torque (in lbf) | 5000 |
| Tolerance Class | P0 Equivalent |
| Material | Bearing Steel, Black Oxide Finish |
| O.D. Configuration | Crowned |
| Dynamic Load Rating (lb) | 46575 |
| Weight | 19.49 LB |
| EAN or UPC | 726166042110 |

