- 0.005 in, 0.015 in, 0.032 in Thickness
description
- Shortening Shims are precision die cut to fit with close tolerances around the shoulder screw shank to fit under the screw head. contains 3 thicknesses: 0.005" from 1095 blue tempered spring steel and 0.015" and 0.032" from 1075 tempered spring steel. Fits six different shoulder screw sizes from 1/4" to 3/4" diameter. Precision Brand® 270 Piece Shortening Shim contains 15 each of the following sizes in three thicknesses (0.005", 0.015", and 0.032"): 0.252" I.D. x 0.366" O.D., 0.313" I.D. x 0.424" O.D., 0.376" I.D. x 0.557" O.D., 0.501" I.D. x 0.738" O.D., 0.626" I.D. x 0.870" O.D., and 0.751" I.D. x 0.995" O.D.
features
- Lengthening shims fit over the stripper screw threads and under the shoulder which, in effect, lengthens the stripper screw length
- Shortening shims are precision die cut to fit perfectly with close tolerances around the shoulder screw shank to fit under the screw head
- Individual sizes also available
includes
- (270) 0.252" I.D., 0.366" O.D. – 0.751" I.D., 0.995" O.D.
| Thickness | 0.005 in, 0.015 in, 0.032 in |
| Thickness Specification | 0.0050 in, 0.0150 in, 0.0320 in |
| Type | Shortening Shims |
| Weight | 0.563 LB |
| EAN or UPC | 698158260102 |

