- N Series Standard Duty Electric Valve
- 3-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Port Type | NPT |
| Cv IN to CYL | 9.3 |
| Coil Style | Junction Box |
| Body Size | 3/4 in |
| Operating Pressure Range | 30 psi to 140 psi |
| Cv Flow | 10.8 |
| Lights | No |
| Outlet Port | 1 in NPT |
| Actuator Type | Solenoid |
| Overrides | Locking Manual Override |
| Solenoid | Single |
| Port Size | 3/4 |
| Valve Type | 3-Way, 2 Position |
| Installed Options | None |
| Series | N Series |
| Valve Duty | Standard Duty |
| Spool Description | Normally Closed |
| Cv CYL to EXH | 10.8 |
| Stations | N/A |
| Temperature Range [Min] | 0 °F |
| Operation | Electric |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Temperature Range [Max] | 125 °F |
| Return Type | Spring |
| Valve Body Style | Body Ported |
| Wiring Options | None |
| Weight | 6.0 LB |

