- N Series Standard Duty Pneumatic Valve
- 2-Way, 2 Pos
- Normally Closed
- 1 1/4" Body
- 1 NPT Inlet
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Body Size | 1 1/4 in |
| Coil Style | No Coil |
| Stations | N/A |
| Valve Type | 2-Way, 2 Position |
| Overrides | No Overrides |
| Operating Pressure Range | 30 psi to 250 psi |
| Outlet Port | 1 1/4 in NPT |
| Voltage Rating | No Coil |
| Temperature Range [Max] | 200 °F |
| Operation | Pneumatic |
| Actuator Type | Pilot |
| Installed Options | None |
| Solenoid | N/A |
| Valve Body Style | Body Ported |
| Port Type | NPT |
| Pilot Source | N/A |
| Return Type | External Pressure |
| Valve Duty | Standard Duty |
| Temperature Range [Min] | 0 °F |
| Port Size | 1 |
| Lights | No |
| Wiring Options | None |
| Cv Flow | 23.5 |
| Series | N Series |
| Spool Description | Normally Closed |
| Weight | 12.0 LB |

