- Series HBT 2 Position RH (Std) Thrust Slide
- 7" Stroke
- Steel Rails
- Ball Bearing
- 1 1/2" Bore NFPA Pneumatic Cylinder
description
- The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.
options
- Three-position cylinders
- Adjustable stop collars
- Cylinder cushions
- Cylinder with rod lock mechanism
- External bumpers
- Flow controls
- Fluorocarbon (Viton) seals
- Oversized shafting with composite bushings
- Proximity sensors
- Reed, hall effect and inductive proximity sensors
- Shock absorbers
- Shock ready
- Slides without cylinders
| Series | HBT |
| Base Wt. | 8.86 lb |
| Proximity Sensor | Prox Ready, 12 mm |
| Temperature Range [Max] | 165 °F |
| Temperature Range [Min] | 0 °F |
| Cylinder Seal Material | Buna-N |
| Slide Orientation | Right Hand (Standard) |
| Port Type | NPTF |
| Intermediate Stroke | N/A |
| Cushions - Slide | Cushioned (Both Ends) |
| Pressure [Max] | 150 psi |
| Support Rod Diameter | 20 mm |
| Port Size | 1/4 |
| Shock Absorbers - Slide | No Shock Absorber |
| Stroke | 7 in |
| Slide Configuration Option Code | C |
| Stroke Tolerance | +0.030 in / -0.000 in |
| Cylinder Bore Size | 1.5 in |
| Weight per Inch | 0.48 lb |
| Cylinder Type | NFPA Pneumatic Cylinder |
| Proximity Sensor Code | J1 |
| Bearing Type | Ball Bearing |
| Flow Controls | w/o Flow Controls |
| Support Rod Material | Steel |
| Dowel Pin Holes | w/o Dowel Pin Holes |
| Slide Type | Thrust Slide |
| Positions | 2 Position |
| Port Location | Standard (Position 1) |
| Bumpers - Slide | No Bumpers |
| Weight | 12.22 LB |

