Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-06B2CT1FS1

HBT15-06B2CT1FS1

HBT Series Cantilevered Style Guided Cylinder
Item #102924155
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder
  • Bumpers (Retract Only)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
  • w/Flow Controls (PrestolLok)
+ Show More + Show Less
Parker Hannifin Corp.HBT15-06B2CT1FS1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Type Thrust Slide
Support Rod Diameter 25 mm
Base Wt. 9.83 lb
Port Type NPTF
Support Rod Material Steel
Cylinder Bore Size 1.5 in
Positions 2 Position
Stroke Tolerance +0.030 in / -0.000 in
Slide Configuration Option Code B2, C
Proximity Sensor No Proximity Sensor
Cylinder Type NFPA Hydraulic Cylinder
Temperature Range [Min] 0 °F
Port Size 1/4
Pressure [Max] 750 psi
Cushions - Slide Cushioned (Both Ends)
Slide Orientation Right Hand (Standard)
Proximity Sensor Code None
Bumpers - Slide Bumpers (Retract Only)
Flow Controls w/Flow Controls (PrestolLok)
Weight per Inch 0.63 lb
Series HBT
Dowel Pin Holes w/o Dowel Pin Holes
Intermediate Stroke N/A
Port Location Standard (Position 1)
Shock Absorbers - Slide No Shock Absorber
Cylinder Seal Material Buna-N
Stroke 6 in
Temperature Range [Max] 165 °F
Bearing Type Composite Bearing w/Oversized Support Rods
Weight 13.61 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison