Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-02B1CTS1V-B

HBT15-02B1CTS1V-B

HBT Series Cantilevered Style Guided Cylinder
Item #101887411
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Hydraulic Cylinder
  • Bumpers w/Adjustable Stop Collar (Extend Only)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Viton Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-02B1CTS1V-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 1 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Type NFPA Hydraulic Cylinder
Flow Controls w/o Flow Controls
Port Location Standard (Position 1)
Proximity Sensor Code None
Bearing Type Composite Bearing
Cylinder Bore Size 1.5 in
Shock Absorbers - Slide No Shock Absorber
Slide Orientation Right Hand (Standard)
Temperature Range [Max] 250 °F
Support Rod Diameter 20 mm
Intermediate Stroke N/A
Cushions - Slide Cushioned (Both Ends)
Stroke Tolerance +0.030 in / -0.000 in
Positions 2 Position
Pressure [Max] 750 psi
Proximity Sensor No Proximity Sensor
Slide Type Thrust Slide
Stroke 2 in
Port Size 1/4
Port Type NPTF
Weight per Inch 0.48 lb
Support Rod Material Steel
Temperature Range [Min] 0 °F
Base Wt. 8.86 lb
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Extend Only)
Cylinder Seal Material Viton
Slide Configuration Option Code C, B1
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Weight 9.82 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison