- 1 1/2" Roller Diameter
- 5/8" Stud Diameter
- 5/8-18 Thread
- Metal Plug End
- Ball Bearing Design
| Roller Type | Flanged |
| Threads per Inch | 18 |
| Inch/Metric | Inch |
| Stud Length | 1 1/2 in |
| Roller Width | 1 3/16 in |
| Material | Steel |
| Thread Size | 5/8 |
| Enclosure | Sealed |
| Thread Type | UNF |
| Stud Type | Eccentric |
| Roller Dia. | 1 1/2 in |
| End Type | Metal Plug |
| Bearing Type | Single Row Ball Bearing |
| Stud Dia. | 5/8 in |
| Thread Pitch | N/A |
| Weight | 0.8 LB |
| EAN or UPC | 622424959179 |

