Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)

62201LLU

Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101106263
  • Round Bore
  • Deep Groove Ball Bearing
  • 12 mm Inside Diameter
  • 32 mm Outside Diameter
  • 14 mm Width
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 12 mm Inside Diameter
  • 32 mm Outside Diameter
  • 14 mm Width

description

  • NTN's Made-in-Japan premium quality ball bearings deliver the quietest and broadest range of radial ball bearings in the industry. Electric motor quality deep groove ball bearings are NTN's standard. NTN deep groove ball bearings were designed to run smoother and quieter – for use in electric motors and other critical machine applications. Widest breadth of product available for the industrial aftermarket. No matter the application, NTN has you covered.With the broadest selection of ball bearing products available, including a complete offering of open, shields, seals and snap ring combinations – you'll never have to go anywhere else. Easily interchangeable. NTN deep groove ball bearings are dimensionally interchangeable with competitor deep groove ball bearing products.

features

  • Optimized product design, quality materials and 100% in process inspection
  • NTN best-in-class quality
  • High precision super finished raceways for reduced friction
  • quietest bearing in the industry
  • Customized sealing/shielding options
  • less contamination and higher speeds for longer life
  • Low torque and low runout means higher allowable speeds for longer life
  • Supports different load types
  • Available for several industrial applications for longer life
Dynamic Load Rating 6.094 kN
Precision Level ISO Class 0
Inch/Metric Metric
Bore Size 12 mm
O.D. 32 mm
Enclosure Double Sealed
Material High Carbon Chrome Steel
Bearing Material High Carbon Chrome Steel
Radial Internal Clearance CN
Seal Material Nitrile Rubber
Static Load Rating [Max] 2.758 kN
Bore Type Round Bore
Temperature Range [Max] 250 °F
No. in Set Single Bearing
Factor 12.7
Snap Ring No Snap Ring
Limiting Speed - Grease 16000 rpm
Cage Material Steel
I.D. 12 mm
Seal Type Contact Seals
Rows of Balls Single
Type of Bearing Deep Groove Ball Bearings
Inner Ring Width 14 mm
Outer Ring Width 14 mm
Temperature Range [Min] -40 °F
Bearing Type Deep Groove Ball Bearing, Deep Groove Ball Bearings
Ball Material Steel
Fillet Radius 0.6 mm
Weight 0.112 LB
EAN or UPC 3413520257514
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison