Skip to content Skip to navigation menu
FAG62201-A-2RSR

62201-A-2RSR

DGBB 61XXX, 62XXX, 63XXX
Item #100951923
  • Deep Groove Bearing Type
  • 12 mm Inner Diameter
  • 32 mm Outer Diameter
  • 14 mm Width
FAG62201-A-2RSR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing Type
  • 12 mm Inner Diameter
  • 32 mm Outer Diameter
  • 14 mm Width
O.D. 32 mm
Static Load Rating [Max] 3100 N
Inch/Metric Metric
Dynamic Load Rating 7200 N
Bearing Type Deep Groove
I.D. 12 mm
Corner Radius [Min] 0.6 mm
Width 14.000 mm
Limiting Speed - Oil 14600 rpm
Weight 0.11 LB
EAN or UPC 4012802330021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison