- Cylindrical Roller Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Molded Polyamide |
| Dynamic Load Rating | 256000 N |
| Limiting Speed - Oil | 3800 rpm |
| Capacity | High Capacity |
| Limiting Speed - Grease | 3200 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Outer Ring Width | 39 mm |
| Static Load Rating [Max] | 282000 N |
| I.D. | 80 mm |
| O.D. | 170 mm |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 8.646 LB |
| EAN or UPC | 29176070563 |

