- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 46 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 5300 rpm |
| O.D. | 130 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 188000 N |
| I.D. | 60 mm |
| Outer Ring Width | 46 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 169000 N |
| Limiting Speed - Grease | 4300 rpm |
| Cage Material | Pressed Steel |
| Weight | 6.01 LB |
| EAN or UPC | 29176050374 |

