- Single Row Radial Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Maximum Capacity
- Single Shield
- w/Snap Ring
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Dynamic Load Rating | 85500 N |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 71500 N |
| Ball Material | Steel |
| Capacity | Maximum Capacity |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Snap Ring | With Snap Ring |
| Enclosure | Single Shield |
| I.D. | 60 mm |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Width | 31.000 mm |
| Seal Material | Metal |
| Limiting Speed - Oil | 6000 rpm |
| Outer Ring Width | 31 mm |
| Cage Material | Pressed Steel |
| Locking Device | No Locking Device |
| O.D. Type | Straight w/ Snap Ring |
| Limiting Speed - Grease | 5000 rpm |
| Rows of Balls | Single |
| Preload Level | None |
| Bearing Type | Radial |
| O.D. | 130 mm |
| Cage Type | Metal |
| icNumber | 7704697 |
| Weight | 4.047 LB |
| EAN or UPC | 29176032516 |

