- Single Row Radial Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- Maximum Capacity
- Double Shielded
description
- Maximum capacity bearings are filling slot type bearings used in applications involving heavy radial loads and low speeds where thrust loads are comparatively low.They incorporate filling slots in the inner and outer rings so they can be loaded with additional balls for greater capacity.
| Locking Device | No Locking Device |
| Bearing Type | Radial |
| Outer Ring Width | 17 mm |
| Capacity | Maximum Capacity |
| Enclosure | Double Shielded |
| Width | 17.000 mm |
| Limiting Speed - Oil | N/A |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 22100 N |
| Corner Radius [Min] | 1.1 mm |
| Preload Level | None |
| Cage Type | Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric Bore |
| Limiting Speed - Grease | 9000 rpm |
| Seal Material | Metal |
| Material | Steel |
| O.D. Type | Straight |
| I.D. | 35 mm |
| Precision | Standard |
| Ball Material | Steel |
| Dynamic Load Rating | 27800 N |
| Cage Material | Pressed Steel |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| O.D. | 72 mm |
| Contact Angle | 0° |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Weight | 0.661 LB |
| EAN or UPC | 29176027949 |

