- 16.0000 mm Bore
- Air Actuated, Spring Released
- Pilot Mount Drive Arangement
- 6.0 bar Max Pressure
- 4,000 rpm Max
features
- Metric air engaged
- Metric
- Ability to mount pulley, sprocket or gear on clutch
- Instantaneous torque up to 3,705 Nm
- Maximum operating speed up to 3,700 rpm
- Operates in wet or dry environments
- Pilot-mount design with tapped mounting holes
- Positive engagement in random positions
- Sealed, radial ball bearings
- Through-shaft mounting design uses full-length keyway
includes
- 222 mm hose
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| No. Of Engagement Positions | 64 |
| Inch/Metric | Metric |
| Minimum Engagement Pressure | 1.4 bar |
| Bore Style | Straight |
| Minimum Sprocket Size | 35/36T, 40/28T, 50/22T, 60/20T |
| Model | 5H20P |
| Finish | Machined Aluminum Air Chamber, Black Oxide Pilot |
| Minimum Static Clutch Torque | 11 N-m |
| Photo | 5HPOpen |
| Product Category | Metric Sizes |
| Drive Arrangement | Pilot Mount |
| Maximum Pressure | 6 bar |
| Clutch Air Chamber Volume When New | 4.097 cc |
| Actuation/Return | Air/Spring |
| Drive Inertia | 6.32 kg cm2 |
| Family Name | Pilot Mount |
| Kits | 911309 |
| Open Or Enclosed Design | Open |
| Main Category | Tooth Clutches |
| Maximum Static Clutch Torque | 170 N-m |
| Port or Hose Size | 0.250 BSPT |
| Weight | 7.0 LB |
| EAN or UPC | 662284254526 |

