- Cylindrical Bore Type
- 55 mm I.D.
- 100 mm O.D.
- 21 mm Width
description
- NACHI Ceramic Hybrid Deep-Groove Ball Bearings have Silicone Nitride (ceramic) non-conductive rolling elements which prevent electric arcing damage that can occur from current passing through the bearing. This is primarily an issue in electric motors operated by frequency control. Ceramic Hybrid bearings also boast a 25% higher limiting speed due to the reduced weight of the balls compared to steel.
features
- Ceramic balls are non-conductive, lightweight, more rigid, and are more resistant to thermal expansion compared to steel. NACHI Ceramic Hybrid bearings are availible with 2 Shields (ZZE), C3 clearance, and Polyrex EM grease as standard.
| Ball Material | Silicone Nitride |
| Limiting Speed - Grease | 8000 rpm |
| Cage Material | Steel |
| Bearing Type | Ceramic Hybrid Deep Groove |
| O.D. | 100 mm |
| Grease Fill | Polyrex EM |
| Seals or Shields | 2 Shields |
| I.D. | 55 mm |
| Outer Ring Material | Steel |
| Bore Type | Cylindrical Bore |
| Temperature Range [Max] | 248 °F |
| Width | 21 mm |
| Rolling Element Material | Silicone Nitride |
| Inner Ring Material | Steel |
| ISO Precision Class | P0 |
| Static Load Rating [Max] | 36625 N |
| Snap Ring | No |
| Dynamic Load Rating | 54375 N |
| Weight | 1.34 LB |
| EAN or UPC | 4991893859263 |

