- Cylindrical Bore Type
- 130 mm I.D.
- 200 mm O.D.
- 95 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Snap Ring | With Snap Ring |
| Rolling Element Material | Steel |
| Bore Type | Cylindrical Bore |
| Static Load Rating | 1000000 N |
| Grease Fill | Mobilux EP2 |
| Inner Ring Material | Steel |
| Radial Internal Clearance | CN/C0 |
| I.D. | 130 mm |
| Outer Ring Material | Steel |
| Seals or Shields | 2 NBR Contact Seals |
| Limiting Speed - Grease | 750 rpm |
| Rows of Balls | Double |
| Cage Material | Steel |
| O.D. | 200 mm |
| ISO Precision Class | P0 |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 535000 N |
| Weight | 23.1 LB |
| EAN or UPC | 4991893332551 |

