- Cylindrical Bore Type
- 50 mm I.D.
- 80 mm O.D.
- 40 mm Width
description
- This bearing type is designed as a double row, full complement Cylindrical Roller bearing with ribs on both inner and outer rings. These bearings will sustain heavy radial load, and will handle moment load and will also take some axial load. Sheave bearings are suitable for a wide variety of uses in addition to sheaves. They are used for hoisting drum and wheel applications, and other applications which operate under heavy load at low speed.
features
- Easy to locate axially by using snap rings on both sides of the outer ring. Center groove and holes on the inner ring allow for easy relubrication.
| Grease Fill | Mobilux EP2 |
| Temperature Range [Max] | 248 °F |
| ISO Precision Class | P0 |
| O.D. | 80 mm |
| Inner Ring Material | Steel |
| Bore Type | Cylindrical Bore |
| Cage Material | Steel |
| Seals or Shields | 2 NBR Contact Seals |
| Limiting Speed - Grease | 2000 rpm |
| Static Load Rating | 158000 N |
| Rolling Element Material | Steel |
| I.D. | 50 mm |
| Rows of Balls | Double |
| Radial Internal Clearance | CN/C0 |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 99500 N |
| Outer Ring Material | Steel |
| Weight | 1.65 LB |
| EAN or UPC | 4991893330632 |

