Wide Inner Ring PBT Thermoplastic Housing Material Pillow Block
Item #101527552
each
Pillow Block Bearing Unit
19.05 mm ID
37 mm Bearing Width
Composite Housing Material
description
The composite housing can be easily washed clean of contaminants encountered in food and beverage processing. Designed to provide corrosion resistance, food and beverage compatibility and long service life.
applications
Frequent washdowns
Food and liquid contaminants
Exposure to harsh cleaning agents
Hot and cold temperatures
features
Light gray, food-compatible composite housing
304 stainless steel setscrews 120° apart
304 stainless steel double contact seal and flinger
Static Load Rating [Max]
1,470.00 lbf
Housing Material
Composite
Sealing
Rubber Flingers
Dynamic Load Rating
2,380.00 lbf
Base Length
3 in
I.D.
19.05 mm
Inch/Metric
Inch
Bolt Size
3/8-16
Shaft Dia.
3/4 in
Housing Height
2 5/8 in
Pillow Block Type
Tapped Base
O.D.
76.0000 mm
Housing Construction
1 Piece
Series
Marathon® Series
Bearing Type
Ball Bearing
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Hole Spacing Range [Max]
2 in
Lubrication
Non-Relubricatable
Base Width
1 7/16 in
Bore Type
Round Bore
Outer Ring Size
204
Bearing Insert
RRH1012BRR
Bolt Holes
2
Bolt Hole Spacing Range [Min]
2 in
Base Height
N/A
Insert Type
Stainless Steel Insert
End Type
Open End
Locking Device
Setscrew Locking Collar
Type
Bearing Unit
Lubricant
Food Compatible Grease
Bolt Hole Spacing
2 in
Seal Type
Contact Seals
Bearing Design
Non-Expansion
Weight
0.609 LB
EAN or UPC
97741072298
HACCP Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back