- 2-Bolt Tapped Base Pillow Block
- 3/4" Shaft
- 2" Bolt Centers
- 1 5/16" Centerline to Base
- Polymer Housing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
- Conforms to FDA/USDA specifications
| Base Width | 1 31/64 in |
| Pillow Block Type | Tapped Base |
| Outer Ring Size | 204 |
| Center of Bearing to Back of Inner Ring | 3/8 in |
| Housing Construction | 1 Piece |
| Collar O.D. | 1 1/8 in |
| Bolt Hole Spacing Range [Max] | 2 in |
| End Type | Open End |
| Seal Type | PROGUARD™ Plus Contact Seals w/Flingers |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing Range [Min] | 2 in |
| Bolt Hole Spacing | 2 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 2899 lbf |
| Center of Bearing to Front of Inner Ring | 47/64 in |
| Temperature Range [Max] | 225 °F |
| Base Height | N/A |
| Inch/Metric | Inch |
| Housing Material | Polymer |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Series | Tbscez |
| Static Load Rating [Max] | 1390 lbf |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Length Through Bore | 1.15625 in |
| Misalignment Range | ±2° |
| Base Length | 3 1/4 in |
| Bolt Size | 3/8-16 |
| Housing Height | 2 21/32 in |
| Insert Type | Corrosion-Resistant Insert |
| Weight | 0.7 LB |
| EAN or UPC | 782475986439 |

