- Single Row Angular Contact Bearing, 80 mm ID x 170 mm OD x 78 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
features
- MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
- This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
- 7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
- Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
- 7300-P Medium Series bearings are available in bore sizes from 10mm o 200 mm. They can accommodate very heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
| Seal Type | Unsealed |
| Temperature Range [Max] | 450 °F |
| Precision | Standard |
| Capacity | Standard Capacity |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| icNumber | 7702945 |
| Static Load Rating [Max] | 27000 lbf |
| Fillet Radius | 2 mm |
| I.D. | 80 mm |
| Radial Internal Clearance | Normal |
| Internal Design | Universal Mounting |
| Limiting Speed - Oil | 4700 rpm |
| No. in Set | Duplex Set |
| Lubricant | Oil Preservative |
| Series | 7300P |
| O.D. Type | Straight |
| Seal Material | None |
| Enclosure | Open |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 78 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 3600 rpm |
| Width | 78.000 mm |
| Inner Ring Width | 78 mm |
| Bearing Type | Angular Contact |
| O.D. | 170 mm |
| Bore Type | Round Bore |
| Preload Level | None |
| Cage Type | Metal |
| Material | Steel |
| Cage Material | Brass/Bronze |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40° |
| Static Load Rating | 110 kN |
| Origin | Single Row Angular Contact |
| Flush Ground | Yes |
| Dynamic Load Rating | 32100 lbf |
| Weight | 8.8 LB |
| EAN or UPC | 97741017947 |

