- Single Row Angular Contact Bearing, 55 mm ID x 120 mm OD x 29 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle
features
- MRC angular contact bearings with a PJ suffix have one heavy race shoulder on the outer ring, opposing one heavy race shoulder and on recessed race shoulder on the inner ring. Because of this construction, it is possible for this bearing to incorporate a
- 7000-PJ bearings are particularly suitable for positions where the thrust is always present in one direction. It should not be used where the bearing is subjected to radial load only, or combined radial and thrust load where the radial load is predominant
- 7000-PJ bearings are available with either peressed brass or machined brass, ball centered cages. The low shoulder diameters on the nonthrust sides of inner and outer rings, combined with large clearances between the land diameters and the cage, allow fo
- ABEC Grade 3 bore tolerances reduce the range of interference fits between the shaft and bearing bore. These tighter tolerances result in closer control of preload and minimize the risk of thermal runaway.
- 7300-PJ and PJD Series bearings are used for very heavy one-directional thrust loads or combined radial and thrust loads where thrust is predominant.
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 5100 rpm |
| Contact Angle | 40 Degree |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 13900 lbf |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Enclosure | Open |
| Seal Type | Unsealed |
| Inner Ring Width | 1.14 in, 29 mm |
| Width | 1.14 in, 29 mm |
| Outer Ring Width | 1.14 in, 29 mm |
| No. in Set | Single Bearing |
| I.D. | 2.17 in, 55 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 85.2 kN |
| Fillet Radius | 2 mm |
| Seal Material | None |
| Origin | Single Row Angular Contact |
| O.D. | 4.72 in, 120 mm |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Series | 7300PJ |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695807 |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | Yes |
| Static Load Rating | 60 kN |
| Cage Material | Brass |
| Limiting Speed - Oil | 6600 rpm |
| Temperature Range [Max] | 450 °F |
| Weight | 3.307 LB |
| EAN or UPC | 97741036184 |

