- Single Row Angular Contact Bearing, 130 mm ID x 230 mm OD x 40 mm Wide, Open, Standard Precision (ABEC 1), Brass / Bronze Cage, Normal Clearance (C0), 40° Contact Angle, Duplex (2) Set
features
- MRC 7000-P Series bearings are similar in design to 7000 Series bearings, but the 7000-P Series bearings have features that give them a greatly increased thrust capacity. They are especially recommended for those applications where maximum thrust capacity
- This heavy-duty angular contact bearing series is designed with an optimum ball complement and race groove depth and have a 40° contact angle
- 7000-P bearings are restricted to applications involving primarily thrust loads. They should not be used where the bearing will be subjected to radial load exclusively, or combined radial and thrust load where the radial load is predominant.
- Furnished in one-piece machined bronze, phenolic composition or special material riding ground OD of inner ring.
- 7200-P Light Series bearing are available in bore sizes ranging from 10 mm to 200 mm. They are used with heavy one-directional thrust loads, or combined radial and thrust loads where the thrust load is predominant.
| Bore Type | Cylindrical |
| I.D. | 5.12 in, 130 mm |
| Cage Material | Brass |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 1900 rpm |
| icNumber | 7702939 |
| Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Capacity | Standard Capacity |
| Precision Level | Standard (ABEC 1) |
| Internal Design | Universal Mounting |
| Precision | Standard |
| Static Load Rating [Max] | 43400 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Limiting Speed - Oil | 2800 rpm |
| O.D. | 9.06 in, 230 mm |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Temperature Range [Max] | 450 °F |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Fillet Radius | 2.5 mm |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Contact Angle | 40 Degree |
| Outer Ring Width | 1.77 in, 45 mm |
| Flush Ground | Yes |
| Seal Material | None |
| Seal Type | Unsealed |
| Inner Ring Width | 1.77 in, 45 mm |
| Preload Level | Light |
| Series | 7200P |
| Width | 1.77 in, 45 mm |
| Dynamic Load Rating | 186 kN |
| Static Load Rating | 193 kN |
| Weight | 16.182 LB |
| EAN or UPC | 97741017107 |

