- 55 mm ID x 140 mm OD x 33 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with exremely heavy radial loads, or a combination of radial load is predominant
features
- Maximum radial load-carrying capacity
- Ability to carry heavy combined radial and thrust loads
- Designated as the notched type because it has a filling notch on one side of the inner and outer rings
- Normally furnished with ABMA CO radial clearance
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity fillig-notch bearings with bores ranging from 17 mm to 100 mm
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Cage Material | Bearing Steel |
| I.D. | 2.17 in, 55 mm |
| Contact Angle | 0° |
| Static Load Rating [Max] | 20200 lbf |
| Precision | Standard |
| Series | 64 |
| Bearing Type | Deep Groove |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 5000 rpm |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Oil Preservative |
| Width | 1.3 in, 33 mm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Origin | Single Row Radial |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Dynamic Load Rating | 24200 lbf |
| Limiting Speed - Grease | 4100 rpm |
| Seal Type | Non-Contacting Seal |
| Capacity | Maximum Capacity |
| icNumber | 7702516 |
| Cage Type | Metal |
| Enclosure | Shield On One Side |
| Outer Ring Width | 1.3 in, 33 mm |
| O.D. | 5.51 in, 140 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance | Normal |
| Weight | 5.5 LB |
| EAN or UPC | 97741010290 |

