- Single Row Dynamometer Bearing, 65 mm ID x 140 mm OD x 33 mm Wide, Open, Medium Precision (ABEC 5), Phenolic Cage, Special Internal Clearance, 15° Contact Angle, Maximum Capacity
description
- These bearings were developed to minimize operating temperatures, noise and vibration in dynamometer applications. To achieve best results, the value of eccentricity marked on the inner ring face should be aligned 180° opposite the high point of eccentricity measured at the shaft journal.
features
- ABEC 5 inner ring tolerance
- Inner ring eccentricity value marked on inner ring face at the location of maximum lateral runout
- Special internal radial clearance
- Special E grade balls
- High speed
- Lightweight
- Inner ring land-guided phenolic separators
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4800 rpm |
| Outer Ring Width | 33 mm |
| Cage Type | Phenolic |
| Snap Ring | No Snap Ring |
| Width | 33.000 mm |
| Material | Steel |
| Inch/Metric | Metric Bore |
| O.D. | 140 mm |
| Fillet Radius | 2 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Preload Level | None |
| Contact Angle | 15° |
| Lubricant | Oil Preservative |
| icNumber | 7704188 |
| Locking Device | No Locking Device |
| Static Load Rating [Max] | 20900 lbf |
| Limiting Speed - Oil | 5600 rpm |
| Temperature Range [Max] | 225 °F |
| Enclosure | Open |
| Bearing Type | Dynamometer |
| Dynamic Load Rating | 27200 lbf |
| Origin | Single Row Radial |
| Seal Material | None |
| Precision Level | Medium Precision (ABEC 5) |
| Capacity | Maximum Capacity |
| Radial Internal Clearance Specification | Special Radial Clearance |
| I.D. | 65 mm |
| O.D. Type | Straight |
| Precision | Medium |
| Inner Ring Width | 33 mm |
| Cage Material | Phenolic |
| No. in Set | Single Bearing |
| Weight | 5.0 LB |
| EAN or UPC | 97741008846 |

