description
- These bearings were developed to minimize operating temperatures, noise and vibration in dynamometer applications. To achieve best results, the value of eccentricity marked on the inner ring face should be aligned 180° opposite the high point of eccentricity measured at the shaft journal.
features
- ABEC 5 inner ring tolerance
- Inner ring eccentricity value marked on inner ring face at the location of maximum lateral runout
- Special internal radial clearance
- Special E grade balls
- High speed
- Lightweight
- Inner ring land-guided phenolic separators
| No. in Set | Single Bearing |
| O.D. Type | Straight |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Type | Dynamometer |
| Precision Level | Medium Precision (ABEC 5) |
| Preload Level | None |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance Specification | Special Radial Clearance |
| Capacity | Maximum Capacity |
| Contact Angle | 15° |
| Locking Device | No Locking Device |
| Cage Material | Phenolic |
| Enclosure | Open |
| Rows of Balls | Single |
| Weight | 0.0 LB |

