- 45 mm ID x 100 mm OD x 25 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used with very heavy radial loads, or a combination of radial and thrust loads where the radial load is predominant
features
- Consists of single-row maximum capacity filling-notch bearings with bores ranging from 17 mm to 110 mm 102182313
- 1
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| O.D. Type | Straight |
| Cage Type | Metal |
| Bearing Type | Radial |
| Lubricant | Oil Preservative |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 5700 rpm |
| Seal Type | Non-Contact Seals |
| Static Load Rating [Max] | 10500 lbf |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Inch/Metric | Metric Bore |
| Contact Angle | 0° |
| Outer Ring Width | 25 mm |
| O.D. | 100 mm |
| Series | 63 |
| Capacity | Maximum Capacity |
| Dynamic Load Rating | 13400 lbf |
| Inner Ring Width | 25 mm |
| Enclosure | Single Shield |
| Material | Steel |
| Fillet Radius | 1.5 mm |
| Pre Lubricant | None |
| Rows of Balls | Single |
| Limiting Speed - Oil | 7000 rpm |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| I.D. | 45 mm |
| Seal Material | Metal |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Preload Level | None |
| icNumber | 7697272 |
| Precision | Standard |
| Width | 25.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Weight | 2.046 LB |
| EAN or UPC | 97741007856 |

