- 95 mm ID x 170 mm OD x 32 mm Wide
- Single Shield
- No Snap Ring
- Single Row Radial Steel Bearing
applications
- Used in applications with heavy radial loads or a combination of radial and thrust loads where the radial load is predominant
features
- Maximum radial load-carrying capacity
- Type and material available is a two-piece, pressed steel, ball riding, stayrod cage
- Single-row maximum capacity filling-notch bearings
caution
- Not to be used where only thrust loads are present
| O.D. Type | Cylindrical |
| Series | 62 |
| Origin | Single Row Radial |
| O.D. | 6.69 in, 170 mm |
| I.D. | 3.74 in, 95 mm |
| Preload Level | None |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.26 in, 32 mm |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| Dynamic Load Rating | 25000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 0° |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Seal Material | Tinplate |
| Capacity | Maximum Capacity |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3100 rpm |
| Static Load Rating [Max] | 26500 lbf |
| Fillet Radius | 2 mm |
| Precision | Standard |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Enclosure | Shield On One Side |
| Cage Type | Metal |
| icNumber | 7697265 |
| Seal Type | Non-Contacting Seal |
| Limiting Speed - Oil | 3800 rpm |
| Outer Ring Width | 1.26 in, 32 mm |
| Cage Material | Bearing Steel |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Width | 1.26 in, 32 mm |
| Bearing Type | Deep Groove |
| Weight | 6.4 LB |
| EAN or UPC | 97741006095 |

