Skip to content Skip to navigation menu
Steel Deep Groove Ball Bearing

211SX

Steel Deep Groove Ball Bearing
Item #102160118
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 3.94 in Outer Diameter
  • 0.83 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.83 in Outer Ring Width
  • Metric
+ Show More + Show Less
Steel Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 2.17 in Inner Diameter
  • 3.94 in Outer Diameter
  • 0.83 in Width
  • Bearing Steel Material

description

  • Adapter type bearings, when used with adapter sleeves are designed for mounting on inch size shafting without machining the shaft. The tapered sleeve is drawn into the tapered bore of the bearing as the nut is tigntened. Soft steel sleeve adapts to the shaft and grips it tightly. Tapered bore of bearing is 1" to 1' (Included angle 4" 46' 19"). Adapter sleeve designation includes nut and lockwasher.
Seal Type Unsealed
Seal Material None
Preload Level None
O.D. Type Cylindrical
Static Load Rating [Max] 6520 lbf
No. in Set Single Bearing
I.D. 2.17 in, 55 mm
Series 62
Cage Material Bearing Steel
Enclosure Open
Temperature Range [Max] 450 °F
Locking Device No Locking Device
Dynamic Load Rating 9800 lbf
Snap Ring No Snap Ring
Cage Type Metal
Width 0.83 in, 21 mm
Rows of Balls Single
icNumber 7703600
Fillet Radius 1.5 mm
Precision Standard
Pre Lubricant None
Inner Ring Width 0.83 in, 21 mm
Bearing Type Deep Groove
O.D. 3.94 in, 100 mm
Ball Material Steel
Origin Single Row Radial
Material Bearing Steel
Outer Ring Width 0.83 in, 21 mm
Limiting Speed - Grease 6300 rpm
Lubricant Oil Preservative
Limiting Speed - Oil 7500 rpm
Contact Angle
Radial Internal Clearance Specification Normal Clearance
Radial Internal Clearance Normal
Inch/Metric Metric
Precision Level Standard (ABEC 1)
Bore Type Tapered 1:12
Capacity Standard Capacity
Weight 1.4 LB
EAN or UPC 97741004862
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison