Skip to content Skip to navigation menu
MRC Bearing Service1313E

1313E

1300 Series Self-Aligning Ball Bearing
Item #104015560
  • 65 mm ID x 140 mm OD x 33 mm Wide
  • Open
  • No Snap Ring
  • Double Row Self-Aligning Steel Bearing
MRC Bearing Service1313E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 mm ID x 140 mm OD x 33 mm Wide
  • Open
  • No Snap Ring
  • Double Row Self-Aligning Steel Bearing

applications

  • Used in applications employing commercial ground shafting

features

  • Available with both a cylindrical bore and tapered bore with a 1:12 taper
  • Special bore tolerance allows easy mounting and dismounting
  • Bearings are located axially by pins or shouldered screws which engage in a slot at one side of the inner ring
Seal Material None
Locking Device No Locking Device
Rows of Balls Double
Contact Angle N/A
Radial Internal Clearance Normal
Ball Material Steel
O.D. Type Straight
Bearing Type Self-Aligning
Precision Standard
Cage Type Plastic
Material Steel
Width 33.000 mm
Seal Type Unsealed
Snap Ring No Snap Ring
Preload Level None
Bore Type Round Bore
icNumber 7696155
Radial Internal Clearance Specification Normal Clearance
Capacity Standard Capacity
Cage Material Polyamide (Molded Nylon)
I.D. 65 mm
No. in Set Single Bearing
Limiting Speed - Oil 5000 rpm
Precision Level Standard (ABEC 1)
Inch/Metric Metric Bore
O.D. 140 mm
Lubricant Oil Preservative
Inner Ring Width 33 mm
Dynamic Load Rating 14600 lbf
Fillet Radius 2 mm
Enclosure Open
Limiting Speed - Grease 4300 rpm
Outer Ring Width 33 mm
Static Load Rating [Max] 5730 lbf
Weight 5.4 LB
EAN or UPC 97741037570
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison