Skip to content Skip to navigation menu
NTN Bearing Corp.1313

1313

SELF-ALIGNING BALL BRG - 65 MM ID X 140 MM OD X 33 MM W; CYLINDRICAL BORE; OPEN
Item #100758440
  • Round Bore
  • Self-Aligning Bearing
  • 65 mm Inside Diameter
  • 140 mm Outside Diameter
  • 33 mm Width
NTN Bearing Corp.1313
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Self-Aligning Bearing
  • 65 mm Inside Diameter
  • 140 mm Outside Diameter
  • 33 mm Width
Ball Material Steel
Inch/Metric Metric
Fillet Radius 2.1 mm
icNumber 7696155
Snap Ring No Snap Ring
O.D. 140 mm
I.D. 65 mm
Outer Ring Width 33 mm
Dynamic Load Rating 14100 lbf
Enclosure Open
Limiting Speed - Grease 4300 rpm
Width 33.000 mm
Rows of Balls Double
Limiting Speed - Oil 5300 rpm
Inner Ring Width 33 mm
Static Load Rating [Max] 5150 lbf
No. in Set Single Bearing
Temperature Range [Max] 250 °F
Precision Level Class 0
Temperature Range [Min] -40 °F
Radial Internal Clearance CN
Bore Type Round Bore
Material High Carbon Chrome Steel
Bearing Type Self-Aligning
Weight 5.329 LB
EAN or UPC 4547359257083
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison