- Radial Bearing, Expansion Type
- 110 mm ID x 200 mm OD x 53 mm Wide
- Straight Bore
- C3 - Greater Than Normal Clearance
- Steel Cage
| I.D. | 110 mm |
| Cage Material | Steel |
| Limiting Speed - Oil | 2200 rpm |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Adapter Assembly | SNW 22 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. | 200 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Limiting Speed - Grease | 1100 rpm |
| Bearing Type | Radial Bearing, Expansion Type |
| Housing Fillet Radius [Max] | 0.079 in |
| Dynamic Load Rating | 100000 lbf |
| Enclosure | Single LAMBDA® Seal |
| Bore Type | Round Bore |
| Weight | 15.9 LB |

