Skip to content Skip to navigation menu
McGillSB22222C3W33S

SB22222C3W33S

Spherical Roller Bearing
Item #101088966
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 200 Outside Diameter - Metric
McGillSB22222C3W33S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.06 Length
  • Straight Bore Type
  • 52100 Bearing Steel Material
  • 200 Outside Diameter - Metric

features

  • Single row separated spherical rolling elements
  • Oil hole and annular lubrication groove
  • Nylaplate® seal on one side
  • Greater than standard internal clearance
  • 22200 series spherical bearing
Sealed Sealed - One Side
W33 Groove Width 0.328
Dynamic Load Rating (lb) 100000
Full Complement/Caged Caged
Static Load Rating (lb) 124000
Shaft Shoulder Diameter 4.875
Housing Shoulder Diameter 7.125
Platform Spherol
Series 22200
Material 52100 Bearing Steel
Number of Rows 1
Outside Diameter - Metric 200
Overall Width (in) 2.0866
Housing & Shaft Fillet (in) 0.079
Precision Rating P0 | ISO 15-2008
Maximum Operating Temperature 300
Bore Size - Metric 110
Speed (Max) Grease 1100
Lubrication Hole Type Lubrication Groove & Hole
Overall Width (mm) 53
Speed (Max) Oil 2200
Outer Ring Type Not Split
Duplexing No
Weight 15.9 LB
EAN or UPC 726166007805
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison